160 mm Center-to-Center Antique Brushed Satin Brass Barrel Bremen 2 Cabinet Pull

  • Mfr # 537-160ABSB

  • Zoro # G103799327


product price:  $14.71
/ea

Key Features

Finish
Antique Brushed Satin Brass
Material
Zinc
Length
6-11/16"
Width
1/2"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
537-160ABSB
Zoro #
G103799327
UPC #
843512022746
Country of Origin
China

Dimensions

Length
6-11/16"
Width
1/2"

Details

Finish
Antique Brushed Satin Brass
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

The unfailing style of Jeffrey Alexander's Bremen 2 is highlighted by the pull's slight curve and a sturdy presence. The stacked barrel design of this 6-11/16" overall length Antique Brushed Satin Brass cabinet pull is echoed in two additional standard pull lengths, an appliance handle as well as in two coordinating knobs. Offered in six endearing finishes, this Jeffrey Alexander collection feels at home in traditional and American Country design. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.