Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

160 mm Center-to-Center Brushed Gold Tiffany Cabinet Pull

  • Mfr # 658-160BG

  • Zoro # G903799800


product price: $26.29
/ea

Key Features

Finish
Brushed Gold
Material
Zinc
Length
7-1/16"
Width
9/16"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
658-160BG
Zoro #
G903799800
UPC #
843512077074
Country of Origin
China

Dimensions

Length
7-1/16"
Width
9/16"

Details

Finish
Brushed Gold
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

Tiffany combines a classically elegant shape with a transitional twist for a look that is timeless. This 7-1/16" overall length Brushed Gold pull features step details accompanied by flowing curves for a comfortable feel in your hand. Four additional standard pull lengths and an appliance handle option paired with a graceful coordinating knob makes this Jeffrey Alexander pull design a popular choice. Adding to the desirability, this pull is offered in seven stunning finishes, including both of our trending gold tones. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.