160 mm Center-to-Center Brushed Oil Rubbed Bronze Alvar Cabinet Pull

  • Mfr # 264-160DBAC

  • Zoro # G903798896


product price:  $13.68
/ea

Key Features

Material
Zinc
Length
7"
Width
3/8"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
264-160DBAC
Zoro #
G903798896
UPC #
843512066634
Country of Origin
China

Dimensions

Length
7"
Width
3/8"

Details

Finish
Brushed Oil Rubbed Bronze
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

The curved profile of Alvar, from Jeffrey Alexander, is a graceful yet straightforward, contemporary look that is particularly enchanting. This 7" overall length pull is available in four other pull center-to-center options to accommodate multiple drawer and door sizes to achieve a streamlined, clean configuration. Accent painted or stained cabinets with this beautiful Brushed Oil Rubbed Bronze pull, or mix in one of the other six finishes on two-toned designs. This pull collection blends well with raised panel, flat panel and Shaker style cabinets. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.