This item is Discontinued.

Jeffrey Alexander 160 mm Center-to-Center Brushed Oil Rubbed Bronze Lille Cabinet Pull 415-160DBAC

160 mm Center-to-Center Brushed Oil Rubbed Bronze Lille Cabinet Pull (Discontinued)

  • Mfr # 415-160DBAC
  • Zoro # G203799999
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415-160DBAC
Zoro #
G203799999
UPC #
843512017322
Country of Origin
China

Dimensions

Length
6-7/8"
Width
3/4"

Details

Finish
Brushed Oil Rubbed Bronze
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

The playful shape and Parisian curves of Lille bring a romantic touch to any room. This scrolled 6-7/8" overall length Brushed Oil Rubbed Bronze Jeffrey Alexander pull offers unparalleled refinement to any traditional or transitional design. This pull is available in two additional standard lengths and an appliance handle. Additional vertical pull and a coordinating knob in two sizes rounds out this collection. Four additional distinct finishes are also available to complete any confident design. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.