160 mm Center-to-Center Brushed Pewter Square Milan 1 Cabinet Pull

  • Mfr # 1092-160BNBDL

  • Zoro # G103799518


product price:  $19.04
/ea

Key Features

Finish
Brushed Pewter
Material
Zinc
Length
6-13/16"
Width
5/8"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1092-160BNBDL
Zoro #
G103799518
UPC #
843512022203
Country of Origin
China

Dimensions

Length
6-13/16"
Width
5/8"

Details

Finish
Brushed Pewter
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

Charismatic and fashionable, the soft square design of Milan 1 has matured from a daring new shape to a timeless classic. The simple stepped square accents of this 6-13/16" overall length Brushed Pewter pull combined with its multiple lengths, including an appliance handle, make this collection a go-to for a variety of cabinet styles. Pair this Jeffrey Alexander pull with a coordinating square 1-3/16" knob in eight finishes that range from traditional to contemporary, and complete any transitional or modern design. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.