
160 mm Center-to-Center Distressed Antique Silver Birdcage Tuscany Drop & Ring Pull (Discontinued)
- Mfr # 749-160SIM
- Zoro # G703799062
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
749-160SIM
Zoro #
G703799062
UPC #
843512004063
Country of Origin
China
Dimensions
Length
7-3/16"
Width
13/16"
Details
Finish
Distressed Antique Silver
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
Description
The familiar birdcage design of Tuscany is reminiscent of the intertwining vines on lattice of an Italian vineyard. This 7-13/16" overall length Distressed Antique Silver Jeffrey Alexander long-standing traditional bail pull is available in two additional lengths and is complemented by a modern standard pull option. The pairing of this pull with it's matching 2-15/16" knob in four classic finishes can add a hint of warmth and structure to traditionally styled cabinets. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.