160 mm Center-to-Center Distressed Oil Rubbed Bronze Bremen 1 Cabinet Pull

  • Mfr # 527-160DMAC

  • Zoro # G803801252


product price: $19.01
/ea

Key Features

Finish
Distressed Oil Rubbed Bronze
Material
Zinc
Length
7-1/8"
Width
7/16"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
527-160DMAC
Zoro #
G803801252
UPC #
843512033780
Country of Origin
China

Dimensions

Length
7-1/8"
Width
7/16"

Details

Finish
Distressed Oil Rubbed Bronze
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

The stylish curves and simple stacked foot of this 7-1/8" overall length Distressed Oil Rubbed Bronze Bremen 1 cabinet pull deliver effortless appeal and pizazz to cabinets. Along with this pull, two other standard pull lengths, an appliance handle, and a 1/14" button knob pull mirrors those appealing qualities in this Jeffrey Alexander collection. With eleven finishes spanning rustic, transitional and contemporary tones, this collection is equally at home in transitional or traditional settings. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.