Zoro Homepage

160 mm Center-to-Center Matte Black Flared Philip Cabinet Pull

  • Mfr # 767-160MB

  • Zoro # G303800236


product price: $15.34
/ea

Key Features

Material
Zinc
Length
7-9/16"
Width
9/16"
Includes
Two 8-32 x 1" and 1-3/4" break-away screw. (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
767-160MB
Zoro #
G303800236
UPC #
840002549486
Country of Origin
China

Dimensions

Length
7-9/16"
Width
9/16"

Details

Finish
Matte Black
Material
Zinc
Includes
Two 8-32 x 1" and 1-3/4" break-away screw. (Included)

Description

A playful flare and soft lines of Philip's pull creates excitement and a bit of romance. This Jeffrey Alexander 7-9/16" overall length Matte Black pull is offered in two additional standard pull lengths and a matching flared cabinet knob for a lively design option. Seven top trending finishes, including Brushed Gold, and Satin Bronze, make this collection a winning choice for any kitchen, bath or closet. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.