Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

160 mm Center-to-Center Polished Chrome Katharine Cabinet Pull

  • Mfr # 188-160PC

  • Zoro # G903799626


product price: $24.12
/ea

Key Features

Material
Zinc
Length
6-15/16"
Width
5/8"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
188-160PC
Zoro #
G903799626
UPC #
843512049675
Country of Origin
China

Dimensions

Length
6-15/16"
Width
5/8"

Details

Finish
Polished Chrome
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

Katharine by Jeffrey Alexander brings a bit of dramatic glamour to any home. Harkening days of Old Hollywood, this alluring and curvaceous 6-15/16" overall length Polished Chrome pull is accentuated by the intriguing center detail and stacked square feet. This Jeffrey Alexander pull also features a higher hand clearance, making it a great option for Aging in Place. Available in two other standard pull lengths, pair this pull with a coordinating knob offered in two sizes. Choose from four classic finishes to complete any traditional or transitional space. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.