Zoro Homepage

160 mm Center-to-Center Polished Chrome Strap Mirada Cabinet Pull

  • Mfr # 80152-160PC

  • Zoro # G603801100


product price: $21.55
/ea

Key Features

Material
Zinc
Length
8-1/16"
Width
3/4"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80152-160PC
Zoro #
G603801100
UPC #
843512034015
Country of Origin
China

Dimensions

Length
8-1/16"
Width
3/4"

Details

Finish
Polished Chrome
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

Be adventurous with the bold, yet somehow familiar, Mirada collection from Jeffrey Alexander. This 8-1/16" overall length Polished Chrome pull boasts a broad, vaulting strap mingled with a controlled rectangular foot, this collection's pull undoubtedly makes a statement. This collection offers two additional pull lengths and matching knob available in six desirable finishes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.