192 mm / 224 mm Center-to-Center Brushed Oil Rubbed Bronze Elara Cabinet Pinch Pull
- Mfr # 484-192224DBAC
- Zoro # G203798954
product price:Â
$
25.83
/ea
Key Features
Material
Zinc
Length
9-5/8"
Width
9/16 in
Includes
Two 8-32 x 1" screws and two 1-3/4" Break-away screws.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 484-192224DBAC
- Zoro #
- G203798954
- UPC #
- 840002534635
- Country of Origin
- China
- Finish
- Brushed Oil Rubbed Bronze
- Material
- Zinc
- Includes
- Two 8-32 x 1" screws and two 1-3/4" Break-away screws.
Dimensions
- Length
- 9-5/8"
- Width
- 9/16 in
Description
The chic, European-styled, Elara cabinet pinch pull brings a fresh, upscale perspective to any room. The elegant curve of this 9-5/8" overall length Jeffrey Alexander Brushed Oil Rubbed Bronze pull has a generous feel in the hand. As exceptional as this pull is in design, it is also unique because this pull has two different center-to-center mounting patterns to choose from. Two of the other four pull options also fit two center-to-centers. This unique collection also offers a coordinating 1-1/4" knob and is available in six top trending finishes, including Matte Black and Satin Bronze, for boundless design possibilities. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.