Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

192 mm Center-to-Center Satin Nickel Square Sonoma Cabinet Pull

  • Mfr # 4192SN

  • Zoro # G603800301


product price: $22.41
/ea

Key Features

Material
Zinc
Length
9-5/8"
Width
11/16"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4192SN
Zoro #
G603800301
UPC #
843512008948
Country of Origin
China

Dimensions

Length
9-5/8"
Width
11/16"

Details

Finish
Satin Nickel
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

Sonoma's substantial profile and soft lines exudes understated elegance. This Jeffrey Alexander 9-5/8" overall length Satin Nickel pull is available in an additional three standard lengths and is complemented by a fetching square knob. Offered in five popular finishes. Pair this collection with slab drawers and Shaker cabinets for an accomplished look. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.