
2" Satin Nickel Carmen Cabinet "T" Knob
Mfr # 775L-SN
Zoro # G403800587
product price: $13.50
/eaKey Features
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
775L-SN
Zoro #
G403800587
UPC #
840002561396
Country of Origin
China
Details
Material
Zinc
Finish
Satin Nickel
Description
Bold, beautiful, and brilliant, Carmen from Jeffrey Alexander is the perfect union of classic and contemporary. This 2” overall length Satin Nickel cabinet “T” knob with crystal-clear acrylic bar and industrial yet elegant step details evokes everlasting style with a modern-day twist. Pair this knob with three coordinating pull lengths or a 1-1/8” diameter knob in six designer favorite finishes to instantly brighten your kitchen, bath, or closet. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.