224 mm Center-to-Center Brushed Gold Key Grande Cabinet Bar Pull

  • Mfr # 5224BG

  • Zoro # G303800793


product price: $27.75
/ea

Key Features

Material
Steel
Length
10-3/8"
Width
9/16"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5224BG
Zoro #
G303800793
UPC #
840002501521
Country of Origin
China

Dimensions

Length
10-3/8"
Width
9/16"

Details

Finish
Brushed Gold
Material
Steel
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

The simple, clean lines of this beveled bar pull allow Key Grande to blend with any cabinet style in kitchens, baths, and even laundry rooms. This 10-3/8" overall length Brushed Gold Jeffrey Alexander pull has an added strap detail that offers a refined upgrade to the traditional bar pull. Additional sizes and a coordinating knob are available in four additional finishes, including trendy mixed finishes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.