224 mm Center-to-Center Brushed Oil Rubbed Bronze Arched Roman Cabinet Pull

  • Mfr # 944-224DBAC

  • Zoro # G103799686


product price:  $17.69
/ea

Key Features

Material
Zinc
Length
10"
Width
1/2"
Includes
Two 8-32 x 1" and two break-away screws. (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
944-224DBAC
Zoro #
G103799686
UPC #
840002518536
Country of Origin
China

Dimensions

Length
10"
Width
1/2"

Details

Finish
Brushed Oil Rubbed Bronze
Material
Zinc
Includes
Two 8-32 x 1" and two break-away screws. (Included)

Description

A flowing arch and strong structured foot make an inspiring and compelling combination for Roman by Jeffrey Alexander. The high arch of this 10" overall length Brushed Oil Rubbed Bronze pull discreetly adds the additional height that Aging in Place and ADA projects require, while presenting a refined look. Available in five additional standard pull lengths and an appliance handle, all offered in eight different trending finishes. Finding the perfect size and combination is made easy. Add the 1-1/4" coordinating knob for the finishing touch. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.