
224 mm Center-to-Center Brushed Oil Rubbed Bronze Birdcage Tuscany Drop & Ring Pull (Discontinued)
- Mfr # 749-224DBAC
- Zoro # G203799128
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
749-224DBAC
Zoro #
G203799128
UPC #
843512007958
Country of Origin
China
Dimensions
Length
9-3/4"
Width
13/16"
Details
Finish
Brushed Oil Rubbed Bronze
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
Description
The familiar birdcage design of Tuscany is reminiscent of the intertwining vines on lattice of an Italian vineyard. This 9-3/4" overall length Brushed Oil Rubbed Bronze Jeffrey Alexander long-standing traditional bail pull is available in two additional lengths and is complemented by a modern standard pull option. The pairing of this pull with it's matching 2-15/16" knob in four classic finishes can add a hint of warmth and structure to traditionally styled cabinets. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.