224 mm Center-to-Center Matte Black Hayworth Cabinet Bar Pull

  • Mfr # 885-224MB

  • Zoro # G503800883


product price: $29.15
/ea

Key Features

Material
Zinc
Length
9-3/4"
Width
7/16"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
885-224MB
Zoro #
G503800883
UPC #
840002559584
Country of Origin
China

Dimensions

Length
9-3/4"
Width
7/16"

Details

Finish
Matte Black
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

The pairing of industrial and elegant is one that is not often thought of, but that is what Hayworth precisely personifies! The simple yet exquisite 9-3/4" overall length Matte Black pull offers a clean design while providing a substantial profile through its stepped detail. Pair this Jeffrey Alexander pull with five additional lengths or two coordinating knob options, in six crisp finishes, to enhance any contemporary design scheme. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.