Zoro Homepage

224 mm Center-to-Center Polished Chrome Square Zane Cabinet Pull

  • Mfr # 293-224PC

  • Zoro # G803800415


product price: $26.79
/ea

Key Features

Material
Zinc
Length
10-1/16"
Width
1/2"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293-224PC
Zoro #
G803800415
UPC #
843512067358
Country of Origin
China

Dimensions

Length
10-1/16"
Width
1/2"

Details

Finish
Polished Chrome
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

The square bar pull structure with dashing strap detail of Zane is an unexpected and charming change to the basic bar or square bar pull. This 10-1/16" overall length Polished Chrome Jeffrey Alexander pull is available in five additional standard lengths, including extended pull lengths to elongate the lines of any project. Paired with a matching cabinet "T" knob in five modern finishes, Zane accents any modern or transitional design scheme with its clean lines and unique presence. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.