
3" Center-to-Center Brushed Oil Rubbed Bronze Durham Cabinet Pull
Mfr # Z290-3-DBAC
Zoro # G803801542
product price: $6.25
/eaSold in multiples of 2 for $12.50
Key Features
Material
Zinc
Length
3-3/8"
Width
1/2"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z290-3-DBAC
Zoro #
G803801542
UPC #
843512008467
Country of Origin
China
Dimensions
Length
3-3/8"
Width
1/2"
Details
Finish
Brushed Oil Rubbed Bronze
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
Description
Durham's 3-3/8" overall length Brushed Oil Rubbed Bronze cabinet pull features an appealing yet simple barrel shape that is sure to add traditional charm to your space. This Jeffrey Alexander pull is available in three additional standard pull lengths, 12" appliance handle and coordinating ringed mushroom knob. Offered in eight varying finishes, this collection is designed to harmonize with various cabinet styles and finishes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.