Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" Center-to-Center Polished Chrome Lyon Cabinet Cup Pull

  • Mfr # 8233PC

  • Zoro # G903799077


product price: $8.30
/ea
Sold in multiples of 2 for $16.60

Key Features

Material
Zinc
Length
4-15/16"
Width
1-5/16"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8233PC
Zoro #
G903799077
UPC #
843512058653
Country of Origin
China

Dimensions

Length
4-15/16"
Width
1-5/16"

Details

Finish
Polished Chrome
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

Lyon by Jeffrey Alexander is the quintessential accent to any Shaker-style cabinet or furniture piece. This classic 4-15/16" overall length Polished Chrome cabinet cup pull is available in eleven additional finish options, from classic to rustic to contemporary finishes. Paired with a large football knob, the simplistic allure of this Jeffrey Alexander collection is a guaranteed winner. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.