Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" Center-to-Center Satin Nickel Durham Cabinet Pull

  • Mfr # Z290-3-SN

  • Zoro # G503801521


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Material
Zinc
Length
3-3/8"
Width
1/2"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z290-3-SN
Zoro #
G503801521
UPC #
843512008481
Country of Origin
China

Dimensions

Length
3-3/8"
Width
1/2"

Details

Finish
Satin Nickel
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

Durham's 3-3/8" overall length Satin Nickel cabinet pull features an appealing yet simple barrel shape that is sure to add traditional charm to your space. This Jeffrey Alexander pull is available in three additional standard pull lengths, 12" appliance handle and coordinating ringed mushroom knob. Offered in eight varying finishes, this collection is designed to harmonize with various cabinet styles and finishes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.