
30" Hale Blue Adler Vanity, Calacatta Vienna Quartz Vanity Top, undermount rectangle bowl
Mfr # VKITADL30BLCQR
Zoro # G906597984
product price: $2,728.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Key Features
Width
49
Height
36"
Material
MDF
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VKITADL30BLCQR
Zoro #
G906597984
UPC #
840002590150
Country of Origin
Viet Nam
Dimensions
Width
49
Height
36"
Details
Material
MDF
Color
White
Description
Sleek square legs, an open bottom shelf, and the classic Shaker design create a perfect blend of style and function. The Adler vanity features an open cabinet, full-extension drawers, and tipout trays to accentuate the bath with storage solutions. White, Grey, and Black vanities are adorned with square Satin Nickel knobs, and Hale Blue vanities are ornamented with square Satin Bronze knobs. Top and rectangular porcelain bowl are included but not assembled. See our video in the Highlights section for more information. The included top has three holes cut for an 8” widespread faucet, and a 4” tall backsplash is included. The vanity top is designed to overhang 1/2" on each side of the vanity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.