Zoro Homepage

30" White Savino Vanity, Black Granite Vanity Top, undermount rectangle bowl

  • Mfr # VKITSAV30WHBGR

  • Zoro # G406598467


product price: $2,460.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VKITSAV30WHBGR
Zoro #
G406598467
UPC #
840002586849
Country of Origin
Viet Nam

Description

Savino provides a fresh twist on the classic Shaker style and includes innovative features to enhance the beauty of this vanity. A hardwood dovetail rollout drawer with full-extension soft-close undermount slides is integrated into the cabinet to make storage easier and more convenient. Savino vanities are also equipped with solid wood, custom-sized tipout storage trays instead of a false front drawer. This White vanity is adorned with Jeffrey Alexander's Annadale collection of knobs in trendy Matte Black. All slides and hinges are soft-close. Vanity measurements: 30" W x 21-1/2" D x 35" H. This 31" Black Granite vanity top is designed to fit 30" center bowl vanities. Golden flecks bring out the natural elements of this polished black surface. Granite is still a trending countertop material and a great option for bathrooms. The center rectangle cutout is sized to fit our undermount rectangle vanity bowl. Three holes are cut for an 8" widespread faucet, and a 4" tall backsplash is included. This vanity top is designed to overhang 1⁄2" on each side and in front of the vanity. Top measurements: 31" x 22" x 25 mm. Backsplash dimensions: 31" x 25 mm x 4". Some assembly required. Faucet not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.