
305 mm Center Satin Nickel Square-to-Center Square Renzo Cabinet Cup Pull
Mfr # 141-305SN
Zoro # G103800405
product price:Â $65.39
/eaKey Features
Material
Zinc
Length
12-7/8"
Width
1-1/4"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
141-305SN
Zoro #
G103800405
UPC #
840002596558
Country of Origin
China
Dimensions
Length
12-7/8"
Width
1-1/4"
Details
Finish
Satin Nickel
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
Description
Thoughtfully balanced lines blend with a boldly stepped profile in Jeffrey Alexander's Renzo, resulting in a strong and debonair presence. This 12-7/8" overall length Satin Nickel cup pull pairs beautifully with two coordinating knob sizes and is available in four additional center-to-center options in seven top trending finishes. Revitalizing the admired cup pull with its modern squared shape, this adaptable collection enhances the look of almost any cabinet style while adding functionality with its dual hole mounting options. Each item is idividually wrapped to protect the item from damage. Attachment hardware is included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.