305 mm Center-to-Center Polished Nickel Square Zane Cabinet Pull

  • Mfr # 293-305NI

  • Zoro # G503800357


product price:  $69.19
/ea

Key Features

Material
Zinc
Length
13-1/4"
Width
1/2"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
293-305NI
Zoro #
G503800357
UPC #
843512067389
Country of Origin
China

Dimensions

Length
13-1/4"
Width
1/2"

Details

Finish
Polished Nickel
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

The square bar pull structure with dashing strap detail of Zane is an unexpected and charming change to the basic bar or square bar pull. This 13-1/4" overall length Polished Nickel Jeffrey Alexander pull is available in five additional standard lengths, including extended pull lengths to elongate the lines of any project. Paired with a matching cabinet "T" knob in five modern finishes, Zane accents any modern or transitional design scheme with its clean lines and unique presence. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.