319 mm Center-to-Center Satin Nickel Key Grande Cabinet Bar Pull

  • Mfr # 5319SN

  • Zoro # G603801575


product price:  $34.29
/ea

Key Features

Material
Steel
Length
14-1/8"
Width
9/16"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5319SN
Zoro #
G603801575
UPC #
843512017650
Country of Origin
China

Dimensions

Length
14-1/8"
Width
9/16"

Details

Finish
Satin Nickel
Material
Steel
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

The simple, clean lines of this beveled bar pull allow Key Grande to blend with any cabinet style in kitchens, baths, and even laundry rooms. This 14-1/8" overall length Satin Nickel Jeffrey Alexander pull has an added strap detail that offers a refined upgrade to the traditional bar pull. Additional sizes and a coordinating knob are available in four additional finishes, including trendy mixed finishes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.