Zoro Homepage

320 mm Center-to-Center Brushed Pewter Merrick Cabinet Pull

  • Mfr # 549-320BNBDL

  • Zoro # G103799358


product price: $35.15
/ea

Key Features

Material
Zinc
Length
13-1/16"
Width
9/16"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
549-320BNBDL
Zoro #
G103799358
UPC #
843512042980
Country of Origin
China

Dimensions

Length
13-1/16"
Width
9/16"

Details

Finish
Brushed Pewter
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

Subtle curves, a broad profile, and square feet make Merrick's simple strap pull anything but boring. This 13-1/16" overall length Brushed Pewter pull is also available in four other standard pull lengths. Fit the pull length to the cabinets for more contemporary styling. This Jeffrey Alexander pull has six different finish options making it a comfortable and popular choice for various cabinet styles. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.