Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

320 mm Center-to-Center Brushed Pewter Square Anwick Cabinet Pull

  • Mfr # 867-320BNBDL

  • Zoro # G503800371


product price: $63.95
/ea

Key Features

Material
Zinc
Length
13-15/16"
Width
5/8"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
867-320BNBDL
Zoro #
G503800371
UPC #
843512051630
Country of Origin
China

Dimensions

Length
13-15/16"
Width
5/8"

Details

Finish
Brushed Pewter
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

The intricate decorative line detail and soft edge of this 13-15/16" overall length modern Brushed Pewter Anwick cabinet pull create a unique and unrivaled contemporary look. Pair this Jeffrey Alexander pull with a coordinating square or rectangle knob, or mix in five other pull length options to fit even the widest drawer. This stylish collection is available in three additional alluring finishes to complement any modern or contemporary design. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.