Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

320 mm Center-to-Center Satin Nickel Key West Cabinet Bar Pull

  • Mfr # 370SN

  • Zoro # G603800851


product price: $21.76
/ea

Key Features

Material
Steel
Length
14-9/16"
Width
9/16"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370SN
Zoro #
G603800851
UPC #
843512003394
Country of Origin
China

Dimensions

Length
14-9/16"
Width
9/16"

Details

Finish
Satin Nickel
Material
Steel
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

The enduring bar pull design of Key West is comfortable, distinguished, and always a crowd-pleaser. This 14-9/16" overall length Satin Nickel pull is available in a multitude of sizes to fit the hardware to the drawer width for a clean, elongated look. This long-established popular design includes a cabinet "T" knob and is offered in four trending finishes, including Matte Black and both of our gold tones. This Jeffrey Alexander collection will stand the test of time in any home. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.