36" Grey Chatham Vanity, Steel Grey Cultured Marble Vanity Top, undermount rectangle bowl

  • Mfr # VKITCHA36GRSGR

  • Zoro # G106598217


product price: $2,469.60
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Width
21
Height
4"
Material
Quartz
Color
Calcutta White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VKITCHA36GRSGR
Zoro #
G106598217
UPC #
840002588379
Country of Origin
Viet Nam

Dimensions

Width
21
Height
4"

Details

Material
Quartz
Color
Calcutta White

Description

The Chatham vanity embraces the classic Shaker style with refined elegance and is available in a diverse selection of colors to fit a variety design styles. Chocolate, Grey, and White vanities are adorned with Satin Nickel knobs, and Hale Blue and Forest Green have Satin Bronze knobs. Smaller units are equipped with a solid wood, custom sized tipout storage tray, and larger units have the extra benefit of additional drawers. A hardwood rollout drawer with full extension soft-close undermount slides is situated underneath the adjustable shelf. Top and rectangular porcelain bowl are included but not assembled. See our video in the Highlights section for more information. The included top has three holes cut for an 8” widespread faucet, and a 4” tall backsplash. The vanity top is designed to overhang 1/2" on each side of the vanity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.