
36In. Black Percival Vanity, Left Offset, Calacatta Vienna Quartz Vanity Top, Undrmnt Rctngl Bowl
Mfr # VKITPER36BKCQR
Zoro # G908376709
product price:Â $3,879.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VKITPER36BKCQR
Zoro #
G908376709
UPC #
196734009645
Country of Origin
Viet Nam
Description
The Percival vanity collection by Jeffrey Alexander simply enriches a room with dignified grace. Refined elegance is accentuated through Percivals quiet and peaceful nature. The doors are adorned to perfectly complement the vanitys finish. This subtle metal accent trim is all the ornamentation needed to generate a resplendent presence in a room designed with class. Behind each soft-close door lies a cabinet with an adjustable shelf and dovetail rollout drawer. Storage space is maximized by equipping the rollout drawers with full-extension soft-close undermount slides. Percival is available in limited widths, 24In., 30In., and 36In., specifically to enhance the smaller bathrooms in the home. Storage is no problem with the Percival vanity collection. The 24 and 30 units open two doors to reveal a single adjustable shelf with a full-extension, soft-close dovetail rollout drawer beneath. The 36 unit boasts a third door that unveils a second adjustable shelf with another full-extension, soft-close dovetail rollout drawer beneath. Top and bowl are not assembled. Some assembly required., This quintessential quartz pattern showcases the flow of refined veining throughout the white core. The wide veining ranges in color from cool ash to warm shale and can be tinged with secondary deep grey striations. Calacatta Vienna Quartz is designed to mimic the movement of natural stone while possessing the strength and durability of Quartz. Three holes are cut for an 8 widespread faucet, and a 4 tall backsplash is included. Included vanity top is designed to overhang 1/2In. on each side of the vanity and is 18 mm thick.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.