
48" Grey Cade Vanity, White Carrara Marble Vanity Top, undermount rectangle bowl
Mfr # VKITCAD48GRWCR
Zoro # G406597996
product price: $4,134.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Width
37
Height
35-3/4"
Material
MDF
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VKITCAD48GRWCR
Zoro #
G406597996
UPC #
840002561006
Country of Origin
Viet Nam
Dimensions
Width
37
Height
35-3/4"
Details
Material
MDF
Color
White
Description
Sleek lines and raised panels come together to create a unique design for the sophisticated Cade vanity. Contemporary square pulls adorn this vanity collection, adding elegance and class. Cade's design styles merge to create a perfectly transitional vanity. A hardwood dovetail rollout drawer with full-extension soft-close undermount slides is situated underneath the adjustable shelf in the cabinet. Top and rectangular porcelain bowl are included but not assembled. See our video in the Highlights section for more information. The included top has three holes cut for an 8” widespread faucet, and a 4” tall backsplash is included. The vanity top is designed to overhang 1/2" on each side of the vanity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.