Zoro Homepage

48" White Douglas Vanity, White Carrara Marble Vanity Top, undermount rectangle bowl

  • Mfr # VKITDOU48WHWCR

  • Zoro # G606598175


product price: $3,478.50
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VKITDOU48WHWCR
Zoro #
G606598175
UPC #
840002560511
Country of Origin
Viet Nam

Description

Smooth lines with faceted accents, tapered feet, and classic edging create a versatile style. Place a Douglas vanity in a modern space or in a traditional room for the transformation you're looking for. This unit has the added benefit of four soft-close drawers on either side of the cabinet for more storage space. This White vanity is adorned with Jeffrey Alexander's Roman knobs in Matte Black. Vanity measurements: 48" W x 21-1/2" D x 35" H. This 49" White Carrara Marble vanity top is designed to fit 48" center bowl vanities. White Carrara Marble is a timeless natural stone that creates a neutral clean space. Dark grey veining undulates throughout the stone as it weaves its way across the surface. The center rectangle cutout is sized to fit our undermount rectangle vanity bowl. Three holes are cut for an 8" widespread faucet, and a 4" tall backsplash is included. This vanity top is designed to overhang 1⁄2" on each side and in front of the vanity. Top measurements: 49" W x 22" D x 25 mm H. Backsplash dimensions: 49" W x 25 mm D x 4" H. Some assembly required. Faucet not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.