Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Jeffrey Alexander 6-1/8" O.L. (96 mm Center-to-Center) Brushed Black Nickel Pull Backplate B812-96BNB

6-1/8" O.L. (96 mm Center-to-Center) Brushed Black Nickel Pull Backplate (Discontinued)

  • Mfr # B812-96BNB
  • Zoro # G103799464
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B812-96BNB
Zoro #
G103799464
UPC #
843512032653
Country of Origin
China

Dimensions

Length
6-1/8"
Width
1-1/4"

Details

Finish
Brushed Black Nickel
Material
Zinc

Description

Quickly and easily update old hardware to 96 mm with this pull Backplate. This Jeffrey Alexander Brushed Black Nickel backplate comes in handy for stylishly and discreetly covering scratches, indentions or old hole placement on kitchen cabinets, bathroom vanities or a furniture piece. this pull Backplate style is also available in one knob backplate. The universal style of these backplates allows for mixing and matching to create a unique look for any project. Each item is individually wrapped to protect the item from damage. Attachment hardware not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.