
60" Grey Savino Vanity, double bowl, Black Granite Vanity Top, two undermount rectangle bowls
Mfr # VKITSAV60GRBGR
Zoro # G506598305
product price: $5,276.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VKITSAV60GRBGR
Zoro #
G506598305
UPC #
840002575041
Country of Origin
Viet Nam
Description
Savino provides a fresh twist on the classic Shaker style and includes innovative features to enhance the beauty of this vanity. Hardwood rollout drawers with full-extension soft-close undermount slides are integrated into the cabinet to make storage easier and more convenient. This 60" unit includes a set of hardwood dovetail drawers in the center. Savino vanities are also equipped with solid wood, custom-sized tipout storage trays on either side. This Grey vanity is adorned with Jeffrey Alexander's Annadale collection of knobs in Satin Nickel. All slides and hinges are soft-close. Vanity measurements: 60" W x 21-1/2" D x 35" H. This 61" Black Granite vanity top is designed to fit 60" double bowl vanities. Golden flecks bring out the natural elements of this polished black surface. Granite is still a trending countertop material and a great option for bathrooms. The two cutouts are sized to fit our undermount rectangle vanity bowls. Above each cutout are three holes that are cut for an 8” widespread faucet. A 4” tall backsplash is included. This vanity top is designed to overhang 1⁄2" on each side and in front of the vanity. Top measurements: 61" W x 22" D x 25 mm H. Backsplash dimensions: 61" W x 25 mm D x 4" H. Some assembly required. Faucet not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.