900 mm Center-to-Center Satin Nickel Key Grande Cabinet Bar Pull

  • Mfr # 5900SN

  • Zoro # G603800042


product price:  $71.15
/ea

Key Features

Finish
Satin Nickel
Material
Steel
Length
37"
Width
9/16"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5900SN
Zoro #
G603800042
UPC #
843512017681
Country of Origin
China

Dimensions

Length
37"
Width
9/16"

Details

Finish
Satin Nickel
Material
Steel
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

The simple, clean lines of this beveled bar pull allow Key Grande to blend with any cabinet style in kitchens, baths, and even laundry rooms. This 37" overall length Satin Nickel Jeffrey Alexander pull has an added strap detail that offers a refined upgrade to the traditional bar pull. Additional sizes are available in this classic complementary finish as well as in a daring Brushed Gold. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.