96 mm Center-to-Center Antique Brushed Satin Brass Lafayette Cabinet Pull

  • Mfr # 317-96ABSB

  • Zoro # G903799428


product price: $17.89
/ea

Key Features

Finish
Antique Brushed Satin Brass
Material
Zinc
Length
4-3/8"
Width
1/2"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
317-96ABSB
Zoro #
G903799428
UPC #
843512021541
Country of Origin
Thailand

Dimensions

Length
4-3/8"
Width
1/2"

Details

Finish
Antique Brushed Satin Brass
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

Let your decorative side shine through with the French elegance of Lafayette by Jeffrey Alexander. This noteworthy collection's 4-3/8" overall length Antique Brushed Satin Brass pull features an inconspicuous fleur-de-lis detail hidden in its rolling curves. Two additional standard pull lengths, or an appliance handle, combined with one of three coordinating knobs in four captivating finishes, bring brilliant style to any space. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.