96 mm Center-to-Center Brushed Black Nickel Rope Rhodes Cabinet Pull

  • Mfr # Z261-96-BNB

  • Zoro # G603801148


product price:  $6.14
/ea
Sold in multiples of 3 for $18.42

Key Features

Finish
Brushed Black Nickel
Material
Zinc
Length
4-1/2"
Width
9/16"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z261-96-BNB
Zoro #
G603801148
UPC #
843512005725
Country of Origin
China

Dimensions

Length
4-1/2"
Width
9/16"

Details

Finish
Brushed Black Nickel
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

There is a long history of using rope as a design accent in jewelry, clothing, and interior design. A rope accent can cement the feel of a traditional design, add warmth to a modern ambiance, or as in Jeffrey Alexander's Rhodes collection, add dynamic appeal to any room. This 4-1/2" overall length Brushed Black Nickel cabinet pull stands strong and proud with two additional standard pull lengths and an appliance handle, complemented with a 1-1/4" rope detail knob. All pieces are available in five grand finishes to choose from, to adorn any traditional cabinet. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.