96 mm Center-to-Center Brushed Gold Carmen Cabinet Bar Pull

  • Mfr # 775-96BG

  • Zoro # G203799975


product price: $20.59
/ea

Key Features

Finish
Brushed Gold
Material
Zinc
Length
4-3/4"
Width
7/16"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
775-96BG
Zoro #
G203799975
UPC #
840002561419
Country of Origin
China

Dimensions

Length
4-3/4"
Width
7/16"

Details

Finish
Brushed Gold
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

Bold, beautiful, and brilliant, Carmen from Jeffrey Alexander is the perfect union of classic and contemporary. This 4-3/4” overall length Brushed Gold pull with crystal-clear acrylic bar and industrial, yet elegant, close-ended step-detailed feet evokes everlasting style with a modern-day twist. Offered in six designer favorite finishes, two additional pull lengths, and two coordinating knob options, this collection will instantly brighten your kitchen, bath, or closet. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.