96 mm Center-to-Center Brushed Oil Rubbed Bronze Bordeaux Cabinet Cup Pull

  • Mfr # 8236DBAC

  • Zoro # G903799299


product price: $9.45
/ea
Sold in multiples of 2 for $18.90

Key Features

Material
Zinc
Length
5"
Width
1-1/4"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8236DBAC
Zoro #
G903799299
UPC #
843512004353
Country of Origin
China

Dimensions

Length
5"
Width
1-1/4"

Details

Finish
Brushed Oil Rubbed Bronze
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

This sleek 5" overall length Brushed Oil Rubbed Bronze Bordeaux cabinet cup pull is the go-to for many cabinet styles. Paired with an adorable petite 1-3/16" football knob, this simple yet suave combination. This simple yet suave Jeffrey Alexander collection is available in ten popular finishes. Classic finishes like Satin Nickel and Brushed Oil Rubbed Bronze meld with country and traditional styles, while finishes like Polished Chrome and Polished Nickel can add a modern edge to Shaker Cabinets. Design possibilities are nearly endless. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.