96 mm Center-to-Center Brushed Oil Rubbed Bronze Flared Regan Cabinet Pull

  • Mfr # 847-96DBAC

  • Zoro # G803800293


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Material
Zinc
Length
5-9/16"
Width
3/8"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
847-96DBAC
Zoro #
G803800293
UPC #
843512043154
Country of Origin
China

Dimensions

Length
5-9/16"
Width
3/8"

Details

Finish
Brushed Oil Rubbed Bronze
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

Regan features a sleek contour matched with a modest flare for a bridled, distinguished presence. This 5-9/16" overall length Brushed Oil Rubbed Bronze Jeffrey Alexander pull is available in two additional popular standard pull lengths. Choose one of five attractive finishes to complement any contemporary or transitional space. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.