96 mm Center-to-Center Brushed Oil Rubbed Bronze Square Annadale Cabinet Cup Pull

  • Mfr # 436-96DBAC

  • Zoro # G503801002


product price: $21.22
/ea

Key Features

Finish
Brushed Oil Rubbed Bronze
Material
Zinc
Length
5"
Width
7/8"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
436-96DBAC
Zoro #
G503801002
UPC #
843512042430
Country of Origin
China

Dimensions

Length
5"
Width
7/8"

Details

Finish
Brushed Oil Rubbed Bronze
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

A wide squared shape softened with a pillow top accent makes this 5" overall length Brushed Oil Rubbed Bronze Annadale cabinet cup pull an inviting and strikingly beautiful choice. This Jeffrey Alexander Collection also offers two knobs, three standard pull lengths ,and one other square cup pull option. Available in four other beautiful finishes like classic Satin Nickel and rustic Gun Metal, this collection is at home in traditional, transitional ,and rustic design schemes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.