
96 mm Center-to-Center Brushed Oil Rubbed Bronze Square Dominique Cabinet Bar Pull
Mfr # 845-96DBAC
Zoro # G103800313
product price:Â $11.39
/eaKey Features
Finish
Brushed Oil Rubbed Bronze
Material
Zinc
Length
5-3/4"
Width
3/8"
Includes
Two 8-32 x 1" and 1-3/4" break-away screw. (Included)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
845-96DBAC
Zoro #
G103800313
UPC #
840002548335
Country of Origin
China
Dimensions
Length
5-3/4"
Width
3/8"
Details
Finish
Brushed Oil Rubbed Bronze
Material
Zinc
Includes
Two 8-32 x 1" and 1-3/4" break-away screw. (Included)
Description
Dominique fuses daring lines with a delicate contour, resulting in a perfect balance of grace and power. This 5-3/4" overall length Brushed Oil Rubbed Bronze pull is available in an abundance of options with four other standard pull lengths and two appliance handle sizes. This pull shape is the perfect complement to any modern or contemporary design. This Jeffrey Alexander collection offers three coordinating knob options of a 1-1/8" square knob and two sizes of "T" knobs to choose from. Seven top trending finishes, including Matte Black, Brushed Gold, and Satin Bronze, make this collection is a winning choice for any kitchen, bath or closet. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.