Zoro Homepage

96 mm Center-to-Center Brushed Pewter Flared Philip Cabinet Pull

  • Mfr # 767-96BNBDL

  • Zoro # G303800021


product price: $8.77
/ea
Sold in multiples of 2 for $17.54

Key Features

Material
Zinc
Length
5"
Width
1/2"
Includes
Two 8-32 x 1" and 1-3/4" break-away screw. (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
767-96BNBDL
Zoro #
G303800021
UPC #
840002549325
Country of Origin
China

Dimensions

Length
5"
Width
1/2"

Details

Finish
Brushed Pewter
Material
Zinc
Includes
Two 8-32 x 1" and 1-3/4" break-away screw. (Included)

Description

A playful flare and soft lines of Philip's pull creates excitement and a bit of romance. This Jeffrey Alexander 5" overall length Brushed Pewter pull is offered in two additional standard pull lengths and a matching flared cabinet knob for a lively design option. Seven top trending finishes, including Matte Black, Brushed Gold, and Satin Bronze, make this collection a winning choice for any kitchen, bath or closet. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.