96 mm Center-to-Center Brushed Pewter Square Dominique Cabinet Bar Pull

  • Mfr # 845-96BNBDL

  • Zoro # G103799655


product price: $11.39
/ea

Key Features

Finish
Brushed Pewter
Material
Zinc
Length
5-3/4"
Width
3/8"
Includes
Two 8-32 x 1" and 1-3/4" break-away screw. (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
845-96BNBDL
Zoro #
G103799655
UPC #
840002548328
Country of Origin
China

Dimensions

Length
5-3/4"
Width
3/8"

Details

Finish
Brushed Pewter
Material
Zinc
Includes
Two 8-32 x 1" and 1-3/4" break-away screw. (Included)

Description

Dominique fuses daring lines with a delicate contour, resulting in a perfect balance of grace and power. This 5-3/4" overall length Brushed Pewter pull is available in an abundance of options with four other standard pull lengths and two appliance handle sizes. This pull shape is the perfect complement to any modern or contemporary design. This Jeffrey Alexander collection offers three coordinating knob options of a 1-1/8" square knob and two sizes of "T" knobs to choose from. Seven top trending finishes, including Matte Black, Brushed Gold, and Satin Bronze, make this collection is a winning choice for any kitchen, bath or closet. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.