Zoro Homepage
This item is Discontinued.
Jeffrey Alexander 96 mm Center-to-Center Brushed Pewter Symphony Cabinet Pull 1977BNBDL

96 mm Center-to-Center Brushed Pewter Symphony Cabinet Pull (Discontinued)

  • Mfr # 1977BNBDL
  • Zoro # G403800181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1977BNBDL
Zoro #
G403800181
UPC #
843512017438
Country of Origin
China

Dimensions

Length
4-9/16"
Width
9/16"

Details

Finish
Brushed Pewter
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

Symphony by Jeffrey Alexander is a memorable addition to any cabinet with its elaborate detail and whimsical feel. This 4-9/16" overall length Brushed Pewter baroque inspired cabinet pull features a circular pattern sure to draw attention. When paired with a similarly styled ring pull or mushroom knob, this design can transform the ordinary to the extraordinary. Five deep, lush finishes help achieve grandeur in any kitchen, bath, or closet. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.