Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

96 mm Center-to-Center Distressed Pewter Cordova Cabinet Pull

  • Mfr # Z280-BNDL

  • Zoro # G503801088


product price: $10.19
/ea

Key Features

Material
Zinc
Length
4-3/16"
Width
3/8"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z280-BNDL
Zoro #
G503801088
UPC #
843512005800
Country of Origin
China

Dimensions

Length
4-3/16"
Width
3/8"

Details

Finish
Distressed Pewter
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

Cordova from Jeffrey Alexander has a memorable presence with hints of American Colonial inspiration. The modest reeded characteristics of this 4-3/16" overall length Distressed Pewter cabinet pull make it a fitting choice for traditional or rustic cabinetry. This substantial pull also boasts three other standard pull lengths as well as two appliance handle lengths, pairing perfectly with three coordinating knob configurations. Choose one of four timeless finishes to add the finishing touch to any time-honored design. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.