Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

96 mm Center-to-Center Gun Metal Chesapeake Cabinet Pull

  • Mfr # 737-96DACM

  • Zoro # G803798910


product price: $9.13
/ea
Sold in multiples of 2 for $18.26

Key Features

Finish
Gun Metal
Material
Zinc
Length
4-1/4"
Width
1/2"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
737-96DACM
Zoro #
G803798910
UPC #
843512007910
Country of Origin
China

Dimensions

Length
4-1/4"
Width
1/2"

Details

Finish
Gun Metal
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

Jeffrey Alexander's Chesapeake is a lasting look with an underlying historic vibe. The classic composition of this 4-1/4" overall length Gun Metal cabinet pull is ideal for those who want stylish hardware that is simple and clean. Available in two additional pull length options as well as an appliance handle, this pull pairs perfectly with its coordinating 1-5/16" cabinet knob. Offered in six classic finishes, Chesapeake blends flawlessly with most decor styles. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.