Zoro Homepage

96 mm Center-to-Center Polished Chrome Callie Cabinet Pull

  • Mfr # 839-96PC

  • Zoro # G103799785


product price: $12.95
/ea

Key Features

Material
Zinc
Length
4-15/16"
Width
3/16"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
839-96PC
Zoro #
G103799785
UPC #
843512062018
Country of Origin
China

Dimensions

Length
4-15/16"
Width
3/16"

Details

Finish
Polished Chrome
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

Sophisticated and streamlined, this 4-15/16" overall length Polished Chrome Callie cabinet pull from Jeffrey Alexander will enhance any modern or contemporary space. Pairing clean lines and subtle curves, this pull collection not only looks great but also feels great in your hand thanks to it's rounded grip. With four pull lengths offered in seven popular finishes, this collection is the ideal addition to any modern or transitional space. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.