Zoro Homepage

96 mm Center-to-Center Polished Chrome Marie Cabinet Pull

  • Mfr # 445-96PC

  • Zoro # G503801446


product price: $9.89
/ea
Sold in multiples of 2 for $19.78

Key Features

Material
Zinc
Length
4-3/8"
Width
5/16"
Includes
Two 8-32 x 1" and Two Break-away Screw (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
445-96PC
Zoro #
G503801446
UPC #
840002557931
Country of Origin
Thailand

Dimensions

Length
4-3/8"
Width
5/16"

Details

Finish
Polished Chrome
Material
Zinc
Includes
Two 8-32 x 1" and Two Break-away Screw (Included)

Description

The regal presence of Marie adds subtle grandeur to your cabinets with its elegant swooping lines and jewelry-like cuff detail. Adapted from a Jeffrey Alexander classic, this 4-3/8" overall length Polished Chrome cabinet pull features a soft arch that discreetly adds extra hand clearance without being imposing making it perfect for Aging in Place or ADA needs. This refined collection is also offered in four other pull lengths and two appliance handles that are complemented by a 1-1/4" knob with similar cuff detail. Available in five additional finishes, Marie brings instant sophistication to any kitchen, bath, or closet. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.